This item is Discontinued.

Occunomix Rain Pants, Yellow, M, Fits Waist 36 to 38" LUX-TENBIB-YM

Rain Pants, Yellow, M, Fits Waist 36 to 38" (Discontinued)

  • Mfr # LUX-TENBIB-YM
  • Zoro # G4574232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-TENBIB-YM
Zoro #
G4574232
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
36 to 38"
Thickness
5.51 mil

Details

Item
Rain Pants
Color
Yellow
Material
Polyester
Fabric Weight
150 Denier
Inseam
30-1/2"
Seam Style
Sealed
ANSI Class
Class E
Gender
Unisex
Closure Type
Release Buckle
Standards
ANSI 107-2015
Includes
Foam Knee Pad Insert
Resists
Water

Description

Rain Pants, ANSI Class Class E, Gender Unisex, Color Yellow, Material Polyester, Fabric Weight 150 Denier, Inseam 30-1/2 In., Size M, Standards ANSI 107-2015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.