This item is Discontinued.

Occunomix Rain Pants, Yellow, XL, Fits Waist 44 to 46" LUX-TENBIB-YXL

Rain Pants, Yellow, XL, Fits Waist 44 to 46" (Discontinued)

  • Mfr # LUX-TENBIB-YXL
  • Zoro # G4574442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-TENBIB-YXL
Zoro #
G4574442
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
44 to 46"
Thickness
5.51 mil
Size (Max. Waist x Inseam)
XL 31 1/2 in )

Details

Item
Rain Pants
Color
Yellow
Material
Polyester
Fabric Weight
150 den
Inseam
31 1/2 in
Seam Style
Sealed
ANSI Class
E
Gender
Unisex
Closure Type
Release Buckle
Standards
ANSI 107-2015
Resists
Water
Includes
Foam Knee Pad Insert

Description

Rain Pants, ANSI Class E, Gender Unisex, Color Yellow, Material Polyester, Fabric Weight 150 den, Inseam 31 1/2 in, Size XL, Standards ANSI 107-2015

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.