Zoro Homepage

Safety Shirt, 2, R, Polyester, Yellow, 5XL

  • Mfr # LUX-RYSST2-Y5X

  • Zoro # G910354344


product price: $10.75
/ea

Key Features

Material
Polyester
Color
Yellow
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-RYSST2-Y5X
Zoro #
G910354344
UPC #
021844637634
Country of Origin
Ethiopia

Dimensions

Size
5XL
Reflective Stripe Width
2 in
Maximum Chest Size
62 in
Size-Body Type
Regular

Details

Item
Safety Shirt
Material
Polyester
Color
Yellow
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
2
Gender
Unisex
Fabric Weight
3.8 oz
Tag-less
Yes
Collar Style
tagless
Features
Moisture-Wicking
Yes
Shirt Style
T-Shirt
Pocket Locations
Left Chest
Ultraviolet Protection Factor
30
Reflective Stripe Border Type
None

Description

Safety Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Material Polyester, Number of Outside Pockets 1, Front Closure Type Not Applicable, Collar Style tagless, Color Yellow, Size 5XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Standards ANSI/ISEA 107-2020, Sleeve Type Short, Maximum Chest Size 62 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.