Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Vest, Yellow, XL, 2

  • Mfr # ECO-RYIMZW-YXL

  • Zoro # G610105475


product price: $6.85
/ea

Key Features

Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-RYIMZW-YXL
Zoro #
G610105475
UPC #
021844637580
Country of Origin
China

Dimensions

Size
XL
Vest Size
XL
Reflective Stripe Width
2 in

Details

Item
Safety Vest
Color
Yellow
ANSI Class
2
Material
Polyester
Back Stripe Pattern
Vertical
Closure Type
Zipper
Gender
Women's
Standards
ANSI/ISEA 107-2020
Number of Outside Pockets
1
Number of Inside Pockets
1
Features
100% Post-consumer Recycled Polyester
Covered Pocket Locations
Inner Lower, Left Chest
ANSI Type
R
Reflective Tape Attachment Type
Hi-Visibility
Pocket Location
Inner Lower, Left Chest
Fabric Construction
Mesh
Includes LED Lights
No
Breakaway
No
Total Number of Pockets
2
Includes Tablet Pocket
No
Reflective Stripe Border Type
None
Fall Protection Compatible
No
Vest Front Style
Mesh
Includes Microphone Tab
No
Vest Back Style
Mesh
Includes Tool Lanyard Grommets
No
Safety Vest Style
Standard
Includes ID Window
No
Horizontal Stripe Type
Single

Description

Safety Vest, ANSI Class 2, Vest Size XL, Gender Women's, ATPV Rating Not Applicable, Back Stripe Pattern U, Features 100 Percent Post-consumer Recycled Polyester, Standards ANSI/ISEA 107-2020

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.