Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-ATRNSM-OS
Zoro #
G5054117
UPC #
021844574861
Country of Origin
China
Dimensions
Size
S
Reflective Stripe Width
2 in
Minimum Chest Size
32 in
Maximum Chest Size
34 in
Details
Item
Hi-Vis Class 2 Vest,Orange,S
Color
Orange
ANSI Class
2
Material
Polyester
Closure Type
Zipper
Standards
ANSI/ISEA 107
Features
Large Arm Opening for Ease Over Outwear
Pockets
7-9
Reflective Stripe Color
Silver
Fabric Construction
Solid Front/Mesh Back
Pocket Location
Inside Waist, Outside Waist
Includes LED Lights
No
Reflective Stripe Location
Chest, Waist
Total Number of Pockets
7
Number of Inside Pockets
2
Number of Outside Pockets
5
Description
Hi-Vis Class 2 Vest,Orange,S, ANSI Class 2, Vest Size S, Features Large Arm Opening for Ease Over Outwear, Standards ANSI/ISEA 107
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.