This item is Discontinued.

Occunomix T-Shirt, 100 per. Polyester, Yellow, 3XL LUX-SSTP2-Y3X

T-Shirt, 100 per. Polyester, Yellow, 3XL (Discontinued)

  • Mfr # LUX-SSTP2-Y3X
  • Zoro # G0881192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSTP2-Y3X
Zoro #
G0881192
UPC #
021844564596
Country of Origin
China

Dimensions

Size
3XL
Fits Chest Size
42" to 49"
Minimum Chest Size
42 in
Maximum Chest Size
49 in
Size-Body Type
Regular

Details

Item
T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets
1
Closure Type
Pullover
Fabric Weight
6 oz
ANSI Class
2
Gender
Unisex
Series
LUX-SSTP2
Collar Style
Tagless Collar
Water-Resistant
Yes
Pocket Locations
Left Chest
Shirt Color
Yellow
Garment Features
Sweat-Wicking
Moisture-Wicking
Yes
Reflective Stripe Border Type
None
Shirt Style
T-Shirt
Front Closure Type
Pullover
Sleeve Type
Short

Description

T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 3XL, Size-Body Type Regular, Fabric Weight 6 oz, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 49 in, Minimum Chest Size 42 in, Moisture-Wicking Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.