Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-SSTP2YM
Zoro #
G0881174
UPC #
021844564558
Country of Origin
China
Dimensions
Size
M
Fits Chest Size
37" to 39"
Size-Body Type
Regular
Minimum Chest Size
37 in
Maximum Chest Size
39 in
Details
Item
T-Shirt
Color
Yellow
Material
Polyester
Fabric Weight
6 oz
Gender
Unisex
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
ANSI Class
2
Closure Type
Pullover
Back Stripe Pattern
U
Shirt Style
T-Shirt
Garment Features
Sweat-Wicking
Collar Style
Tagless Collar
Pocket Locations
Left Chest
Series
LUX-SSTP2
Reflective Stripe Border Type
None
Moisture-Wicking
Yes
Front Closure Type
Pullover
Description
T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size M, Size-Body Type Regular, Fabric Weight 6 oz, Reflective Stripe Border Type None, Garment Features Sweat-wicking, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Maximum Chest Size 39 in, Minimum Chest Size 37 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.