Shop OCCUNOMIX
See all product information
Create Account
T-Shirt, Cotton, 0 Pocket(s), Orange, M
- Mfr # LUX-300-07M
- Zoro # G703480724
product price:Â
$
15.59
/ea
Key Features
Color
Orange
Material
Cotton
Fabric Weight
6 oz
Pockets
0
Style
T-Shirt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LUX-300-07M
- Zoro #
- G703480724
- UPC #
- -
- Country of Origin
- United States
- Item
- T-Shirt
- Color
- Orange
- Material
- Cotton
- Fabric Weight
- 6 oz
- Pockets
- 0
- Style
- T-Shirt
- Number of Outside Pockets
- 0
- Type
- Short
Dimensions
- Size
- M
Description
T-Shirt, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Size M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.