Shop PYRAMEX
See all product information
Create Account
Leather Drivers Gloves, Grain, Split Cowhide, Slip-On, Keystone Thumb, M 1 PR
- Mfr # GL2005KM
- Zoro # G714590511
product price:Â
$
8.65
/pr
Sold in multiples of 12Â prs for
$103.80
Key Features
Material
Grain, Split Cowhide
Leather Grade
Premium
Thumb Style
Keystone
Cuff Style
Slip-On
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL2005KM
- Zoro #
- G714590511
- UPC #
- 810170037931
- Country of Origin
- India
Dimensions
- Glove Size
- M
Details
- Item
- Leather Drivers Gloves
- Material
- Grain, Split Cowhide
- Leather Grade
- Premium
- Thumb Style
- Keystone
- Cuff Style
- Slip-On
Description
Pyramex Safety-Grain Cowhide Drvr Split Palm Patch-Medium- Type: Leather Driver- Material: Grain + Split Cowhide- Grade: Premium- Pattern: Gunn- Thumb: Keystone- Cuff: Slip-on- Suggested Applications: Power Tools / Woodworking / Construction / Landscaping
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.