T-Shirt, Cotton, 0 Pocket(s), Orange, XL

  • Mfr # LUX-300-07XL

  • Zoro # G203480743


product price: $13.95
/ea
Sold in multiples of 20 for $279.00

Key Features

Color
Orange
Material
Cotton
Fabric Weight
6 oz
Pockets
0
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-300-07XL
Zoro #
G203480743
UPC #
-
Country of Origin
United States

Dimensions

Size
XL

Details

Item
T-Shirt
Color
Orange
Material
Cotton
Fabric Weight
6 oz
Pockets
0
Number of Outside Pockets
0
Style
T-Shirt
Type
T-Shirt

Description

T-Shirt, Style T-Shirt, Material Cotton, Fabric Weight 6 oz, Number of Outside Pockets 0, Color Orange, Sleeve Type Short, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.