Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUX-300P-042X-3
Zoro #
G0884169
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Size-Body Type
Regular
Details
Item
T-Shirt
Color
Lime
Material
Cotton
Fabric Weight
6 oz
Gender
Unisex
ANSI Class
Not Rated
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Pocket Locations
Left Chest
Reflective Stripe Border Type
None
Series
LUX-300P
Back Stripe Pattern
U
Garment Features
None
Collar Style
Tagless Collar
Description
T-Shirt, Gender Unisex, ANSI Class Not Rated, Shirt Style T-Shirt, Back Stripe Pattern U, Material Cotton, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Lime, Size 2XL, Size-Body Type Regular, Fabric Weight 6 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Pocket Locations Left Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.