This item is Discontinued.

Occunomix T-SHRT REFL 3XL LMGRN COTT OCC LUX-300P-043X-3

T-SHRT REFL 3XL LMGRN COTT OCC (Discontinued)

  • Mfr # LUX-300P-043X-3
  • Zoro # G0884534
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LUX-300P-043X-3
Zoro #
G0884534
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Size-Body Type
Regular

Details

Item
T-Shirt
Color
Lime
Material
Cotton
Fabric Weight
6 oz
Gender
Unisex
ANSI Class
Not Rated
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Back Stripe Pattern
U
Shirt Style
T-Shirt
Reflective Stripe Border Type
None
Series
LUX-300P
Front Closure Type
Pullover
Pocket Locations
Left Chest
Garment Features
None
Collar Style
Tagless Collar

Description

T-Shirt, Gender Unisex, ANSI Class Not Rated, Shirt Style T-Shirt, Back Stripe Pattern U, Material Cotton, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Lime, Size 3XL, Size-Body Type Regular, Fabric Weight 6 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Short, Pocket Locations Left Chest

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.