This item is Discontinued.

Occunomix Tool Bag, Black, 600 PVC-Coated High Density Polyester OK-3050

Tool Bag, Black, 600 PVC-Coated High Density Polyester (Discontinued)

  • Mfr # OK-3050
  • Zoro # G5053791
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-3050
Zoro #
G5053791
UPC #
011726030509
Country of Origin
China

Dimensions

Height
17"
Width
16"
Length
29"

Details

Item
Tool Bag
Color
Black
Material
600 PVC-Coated High Density Polyester
Closure Type
zipper

Description

Tool Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.