This item is Discontinued.

Occunomix Tool Bag, Red, 600 PVC-Coated High Density Polyester OK-3025

Tool Bag, Red, 600 PVC-Coated High Density Polyester (Discontinued)

  • Mfr # OK-3025
  • Zoro # G5053800
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-3025
Zoro #
G5053800
UPC #
011726030257
Country of Origin
China

Dimensions

Height
17"
Width
16"
Length
29"

Details

Item
Tool Bag
Color
Red
Material
600 PVC-Coated High Density Polyester
Closure Type
zipper

Description

Tool Bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.