Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve T-Shirt, Polyester, Pullover, Black; Orange, 5XL

  • Mfr # LUX-LSETPBK-O5X

  • Zoro # G4574987


product price: $18.15
/ea

Key Features

Material
Polyester
Color
Black; Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LSETPBK-O5X
Zoro #
G4574987
UPC #
021844617308
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
60 in to 62 in
Minimum Chest Size
60 in
Reflective Stripe Width
2 in
Size-Body Type
Regular
Maximum Chest Size
62 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Black; Orange
Back Stripe Pattern
U
Standards
ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets
1
ANSI Type
R
ANSI Class
3
Closure Type
Pullover
Gender
Unisex
Fabric Weight
3.8 oz
Features
Absorbent, Launders Well, Lightweight, Soft
Reflective Stripe Border Color
Silver
Series
LUX-LSETPBK
Garment Features
Birdseye Texture, Black Bottom, Black Cuffs
Front Closure Type
Pullover
Shirt Style
T-Shirt
Sleeve Type
Long
Reflective Stripe Border Type
None
Ultraviolet Protection Factor
30
Pocket Locations
Left Chest
Collar Style
Tagless Collar
Reflective Stripe Main Color
Silver
Moisture-Wicking
Yes

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Black; Orange, Size 5XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Black Bottom, Black Cuffs, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Long, Maximum Chest Size 62 in, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.