Unisex Long Sleeve T-Shirt, Polyester, Pullover, Orange, XL
Mfr # LUX-XLSPB-OXL
Zoro # G4574689
product price: $12.05
/eaKey Features
Material
Polyester
Fits Chest Size
44 in to 46 in
Fit
Regular Fit
Number of Outside Pockets
1
Style
T-Shirt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LUX-XLSPB-OXL
Zoro #
G4574689
UPC #
021844616882
Country of Origin
China
Dimensions
Size
XL
Fits Chest Size
44 in to 46 in
Minimum Chest Size
44 in
Size-Body Type
Regular
Maximum Chest Size
46 in
Details
Item
Long Sleeve T-Shirt
Material
Polyester
Color
Orange
Fit
Regular Fit
Number of Outside Pockets
1
Style
T-Shirt
Gender
Unisex
Fabric Weight
3.8 oz
Closure Type
Pullover
Ultraviolet Protection Factor
30
Front Closure Type
None
Pocket Locations
Left Chest
Garment Features
None
Sleeve Type
Long
Series
LUX-XLSPB
Moisture-Wicking
Yes
Description
Long Sleeve T-Shirt, Gender Unisex, Style T-Shirt, Material Polyester, Fabric Weight 3.8 oz, Front Closure Type None, Number of Outside Pockets 1, Fit Regular Fit, Color Orange, Sleeve Type Long, Size XL, Maximum Chest Size 46 in, Minimum Chest Size 44 in, Size-Body Type Regular, Moisture-Wicking Yes, Pocket Locations Left Chest, Series LUX-XLSPB
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.