Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unisex Long Sleeve T-Shirt, Polyester, Pullover, Yellow, 5XL

  • Mfr # LUX-LST2BX-Y5X

  • Zoro # G4575151


product price: $16.25
/ea

Key Features

Material
Polyester
Color
Yellow
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-LST2BX-Y5X
Zoro #
G4575151
UPC #
021844622531
Country of Origin
China

Dimensions

Size
5XL
Fits Chest Size
60 in to 62 in
Maximum Chest Size
62 in
Size-Body Type
Regular
Reflective Stripe Width
2 in
Minimum Chest Size
60 in

Details

Item
Long Sleeve T-Shirt
Material
Polyester
Color
Yellow
Back Stripe Pattern
X
Standards
ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15
Number of Outside Pockets
0
ANSI Type
R
ANSI Class
2
Gender
Unisex
Closure Type
Pullover
Fabric Weight
3.8 oz
Features
Up to UPF 30 Protection
Reflective Stripe Border Color
Silver
Garment Features
None
Pocket Locations
Left Chest
Reflective Stripe Border Type
None
Moisture-Wicking
Yes
Reflective Stripe Main Color
Silver
Collar Style
Tagless Collar
Shirt Style
T-Shirt
Front Closure Type
Pullover
Sleeve Type
Long
Series
LUX-LST2BX

Description

Long Sleeve T-Shirt, Gender Unisex, ANSI Class 2, Shirt Style T-Shirt, Back Stripe Pattern X, Material Polyester, Number of Outside Pockets 0, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size 5XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features None, Standards ANSI/ISEA 107-2015 Class 2 - Type R, CSA Z96-15, Sleeve Type Long, Maximum Chest Size 62 in, ANSI Type R, Features Up to UPF 30 Protection

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.