This item is Discontinued.

Occunomix Vest, 2XL/3XL, Yellow, 58", 27" L ECO-GC2T-Y2/3X

Vest, 2XL/3XL, Yellow, 58", 27" L (Discontinued)

  • Mfr # ECO-GC2T-Y2/3X
  • Zoro # G0883301
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECO-GC2T-Y2/3X
Zoro #
G0883301
UPC #
021844578098
Country of Origin
China

Dimensions

Size
2XL/3XL
Fits Chest Size
48" to 54"
Length
28 in

Details

Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107-2015 Type R Class 2
Features
Mesh, Two-Tone Striping
Number of Inside Pockets
0
Reflective Stripe Color
Silver
Number of Outside Pockets
1

Description

High Visibility Vest, ANSI Class 2, Vest Size 48 In. to 54 In., Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 54 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 28 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Mesh, Two-Tone Striping

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.