This item is Discontinued.

No Product Image Available

Vest, S/M, Yellow, 26 in to 38 in, 26 in L (Discontinued)

  • Mfr # OK-S1L-S/M
  • Zoro # G9267458
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-S1L-S/M
Zoro #
G9267458
UPC #
011726019344
Country of Origin
China

Dimensions

Fits Chest Size
32" to 38"

Details

Number of Pockets with Closure
0
Standards
ANSI/ISEA 107-2015 Type R Class 2
Item
High Visibility Vest
Hazard Risk Category (HRC)
0
ANSI Class
2
Gender
Unisex
Stripe Color
Silver
ATPV Rating
Not Rated
Back Stripe Pattern
U-Block
Vest Stripe Color Family
Silver
Features
Mesh, Zipper Closure

Description

High Visibility Vest, ANSI Class 2, Vest Size S/M, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 32 In. to 38 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 1, Number of Pockets with Closure 0, Features Mesh, Zipper Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.