VWR 89059-612
Mfr # LUX-HSFULLG-Y2X
Zoro # G8488306
product price: $22.39
/eaKey Features
Color
Yellow/Green
Size
2XL
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUX-HSFULLG-Y2X
Zoro #
G8488306
UPC #
021844563384
Country of Origin
China
Dimensions
Size
2XL
Vest Size
2XL
Fits Chest Size
48" to 50"
Length
29 in
Details
Item
High Visibility Vest
Color
Yellow/Green
ANSI Class
3
Material
Polyester
Back Stripe Pattern
U-Block with Double Horizontal Base Icon
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Standards
ANSI/ISEA 107-2015 Type R Class 2
ATPV Rating
Not Rated
Features
Solid, 3M Reflective Material, dual stripe, 1 pocket
Vest Stripe Color Family
Silver
Hazard Risk Category (HRC)
0
Number of Inside Pockets
0
Number of Outside Pockets
1
Description
High Visibility Vest, ANSI Class 3, Vest Size 2XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 48 In. to 50 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block with Double Horizontal Base Icon, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 1, Number of Pockets with Closure 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.