This item is Discontinued.

No Product Image Available

VWR 89095-796 (Discontinued)

  • Mfr # OK-FAVP-M
  • Zoro # G8488376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OK-FAVP-M
Zoro #
G8488376
UPC #
021844612068
Country of Origin
China

Details

Item
Impact Resistant Gloves
Palm Material
leather
Palm Construction
Polymer Padding
Color
Tan
Finger Style
Full Finger
Cuff
Slip-On
Closure Type
hook-and-loop
Hand
Right/Left
Features
Elastic Wristband

Description

Impact Resistant Gloves, Palm Material Leather, Color Tan, Finger Style Full Finger, Cuff Slip-On, Closure Type Hook-and-Loop, Hand Right/Left, Palm Construction Polymer Padding, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.