This item is Discontinued.

No Product Image Available

Vwr Alcoscrub Gel 16oz 12/CS (Discontinued)

  • Mfr # LUX-SSGC-YL/XL
  • Zoro # G8488385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUX-SSGC-YL/XL
Zoro #
G8488385
UPC #
021844555839
Country of Origin
China

Dimensions

Size
L/XL
Length
27 in
Fits Chest Size
42 in to 46 in
Reflective Stripe Width
2 in
Maximum Chest Size
46 in
Minimum Chest Size
40 in

Details

Item
High Visibility Vest
Color
Lime
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
1
Gender
Men's
Stripe Color
Silver
Hazard Risk Category (HRC)
0
Standards
ANSI/ISEA 107
Vest Stripe Color Family
Silver
Features
Mesh, Reflective Material
ATPV Rating
Not Rated
Pockets
0-3
Number of Inside Pockets
1
Pocket Location
Inside Left Chest
Total Number of Pockets
1
Reflective Stripe Location
Chest, Waist
Number of Outside Pockets
0
Reflective Stripe Main Color
Silver
Reflective Stripe Color
Silver
Fall Protection Compatible
No
Includes LED Lights
No

Description

High Visibility Vest, ANSI Class 2, Vest Size L, XL, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 42 in to 46 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Hook-and-Loop, ATPV Rating Not Rated, Hazard Risk Category (HRC) 0, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 27 in, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Number of Pockets with Closure 1, Features Mesh, Reflective Material, Standards ANSI/ISEA 107

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.