Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LUX-XSBML-PXL
Zoro #
G5054001
UPC #
021844610538
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
1 in
Maximum Chest Size
46 in
Minimum Chest Size
44 in
Details
Item
Hi-Vis Non-Rated Vest,Pink,XL
Color
Pink
Material
Polyester
Closure Type
Hook-and-Loop
Gender
Women's
Features
Hook and Loop Closure, Reflective Tape
Standards
NOT ANSI RATED
Pockets
0-3
Number of Inside Pockets
1
Reflective Stripe Color
Silver
Pocket Location
Left Waist
Reflective Stripe Location
Chest, Waist
Includes LED Lights
No
Total Number of Pockets
1
Description
Hi-Vis Non-Rated Vest,Pink,XL, Vest Size XL, Gender Women's, Features Hook and Loop Closure, Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.