Occunomix

XL Men's T-Shirt, Yellow


product price: $13.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Polyester
  • Features Absorbent, Launders Well, Lightweight, Soft
  • Back Stripe Pattern U
  • Standards ANSI/ISEA 107-2015 Class 3 - Type R
  • Number of Outside Pockets 1
See all product information

Product Information

Dimensions

Size XL
Length 31 in
Fits Chest Size 48 in
Sleeve Length 10 in
Reflective Stripe Width 2 in
Size-Body Type Regular
Maximum Chest Size 48 in

Details

Item T-Shirt
Material Polyester
Color Yellow
Features Absorbent, Launders Well, Lightweight, Soft
Back Stripe Pattern U
Standards ANSI/ISEA 107-2015 Class 3 - Type R
Number of Outside Pockets 1
ANSI Class 3
Gender Men's
Fabric Weight 3.8 oz
Pocket Locations Left Chest
ANSI Type R
Series LUX-SSETP3B
Sleeve Type Short
Reflective Stripe Border Type None
Reflective Stripe Main Color Silver
Garment Features Birdseye Texture
Collar Style Tagless Collar
Moisture-Wicking Yes
Ultraviolet Protection Factor 30
Front Closure Type Pullover
Shirt Style T-Shirt
Reflective Stripe Border Color Silver

Description

T-Shirt, Gender Men's, ANSI Class 3, Shirt Style T-Shirt, Back Stripe Pattern U, Material Polyester, Number of Outside Pockets 1, Front Closure Type Pullover, Collar Style Tagless Collar, Color Yellow, Size XL, Size-Body Type Regular, Fabric Weight 3.8 oz, Reflective Stripe Border Type None, Garment Features Birdseye Texture, Standards ANSI/ISEA 107-2015 Class 3 - Type R, Sleeve Type Short, Maximum Chest Size 48 in, ANSI Type R, Features Absorbent, Launders Well, Lightweight, Soft, Length 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.