
Ocean Breeze Marine Speaker Spacer f/FUSION SG-FL772 - 7.7" Speakers - (Discontinued)
- Mfr # FS-SG-FL772-770-50-WHT
- Zoro # G801968049
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FS-SG-FL772-770-50-WHT
Zoro #
G801968049
UPC #
616050458397
Country of Origin
United States
Description
Speaker Spacer for FUSION SG-FL772 - 7.7" Speakers - .50" - White
Don't have enough depth to install your speaker/subwoofer? Problem solved these spacer rings give you that extra space needed to mount your speaker/subwoofer.
Specifications:
- Thickness - .50"
- Edge - 1/16" Round
- Outer Diameter - 7.75" or 197 mm
- Bolt Hole Diameter - 6.94" or 176 mm
- Mounting Hole Diameter - 6.14" or 156 mm
Compatible With:
- SG-F772SPW, SG-FL772SPC and SG-CL77SPC
*Sold as a Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.