
Ocean Breeze Marine Speaker Spacer for JL Audio M Series 6.5" Speaker (Discontinued)
- Mfr # JL-655-50-WHT
- Zoro # G301968372
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
JL-655-50-WHT
Zoro #
G301968372
UPC #
616050457116
Country of Origin
United States
Description
Speaker Spacer for JL Audio M Series 6.5" Speaker - 0.50" - White
Don't have enough depth to install your speaker/subwoofer? Problem solved these spacer rings give you that extra space needed to mount your speaker/subwoofer.
Specifications:
- Thickness - .50"
- Edge - 1/16" Round
- Outer Diameter - 6.55" or 166 mm
- Bolt Hole Circle Diameter - 5.79" or 147 mm
- Mounting Hole Diameter - 5.25" or 133 mm
Compatible With -
- JL Audio M650-CCX-CG-WH: 6.5-inch
- JL Audio M650-CCX-SG-WH: 6.5-inch
- JL Audio M650-CCX-CG-TB: 6.5-inch
- JL Audio M650-CCX-SG-TB: 6.5-inch
*Sold as a Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.