
Ocean Breeze Marine Speaker Spacer f/Wet Sounds RECON 8 - 8" Series Sp (Discontinued)
- Mfr # WS-RECO8-75-WHT
- Zoro # G801967721
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WS-RECO8-75-WHT
Zoro #
G801967721
UPC #
616050459363
Country of Origin
United States
Description
Speaker Spacer for Wet Sounds RECON 8 - 8" Series Speakers - .75" - White
Don't have enough depth to install your speaker/subwoofer? Problem solved these spacer rings give you that extra space needed to mount your speaker/subwoofer.
Specifications:
- Thickness - .75"
- Edge - 1/16" Round
- Outer Diameter - 9" or 229 mm
- Bolt Hole Circle Diameter - 8.11" or 206 mm
- Mounting Hole Diameter - 7.25" or 184 mm
Compatible With 8" RECON 8:
- RECON 8 XW-W RGB and RECON 8-S RGB
*Sold as a Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.