2 TON 24,000 BTU PORTABLE AIR CONDITIONER, 208-230 VOLT, SINGLE PHASE W/ CEILING EXHAUST KIT

  • Mfr # 2OAC2412FLT

  • Zoro # G416507862


product price:  $6,899.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Height
52 in
Includes
Ceiling Exhaust Kit
Width
34 in
Voltage
208/230 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2OAC2412FLT
Zoro #
G416507862
UPC #
-
Country of Origin
United States

Dimensions

Height
52 in
Width
34 in

Details

Includes
Ceiling Exhaust Kit
Voltage
208/230 V

Description

These wheeled portable air conditioner units are air cooled and feature solid state electronic controllers, manual or auto 6 speed fan controls, large LED displays, swivel ball bearing casters with locking front wheels, condensate overflow alerts, high pressure safety switches, 3 phase monitor some models and washable electrostatic filers. They are perfect for applications such as offices, schools, retail shops, warehouses, recovery rooms/hospitals, laboratories, server rooms, storage rooms and gym/locker rooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.