
2 TON 24,000 BTU PORTABLE AIR CONDITIONER WITH HEAT PUMP, 208-230 VOLT, SINGLE PHASE
Mfr # 2OACH2412FLT
Zoro # G016507873
product price:Â $8,829.99
/eaKey Features
Height
52 in
Voltage
208/230 V
Width
34 in
Includes
Ceiling Exhaust Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2OACH2412FLT
Zoro #
G016507873
UPC #
-
Country of Origin
United States
Dimensions
Height
52 in
Width
34 in
Details
Voltage
208/230 V
Includes
Ceiling Exhaust Kit
Description
These wheeled portable air conditioner and heat pump units are air cooled and feature solid state electronic controllers, automatic mode changeover, manual or auto 6 speed fan controls, large LED displays, swivel ball bearing casters with locking front wheels, condensate overflow alerts, high pressure safety switches, 3 phase monitor some models and washable electrostatic filers. They are perfect for applications such as offices, schools, retail shops, warehouses, recovery rooms/hospitals, laboratories, server rooms, storage rooms and gym/locker rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.