
3 TON 36,000 BTU PORTABLE AIR CONDITIONER, 208-230 VOLT, SINGLE PHASE W/ CEILING EXHAUST KIT
Mfr # 2OAC3612FLT
Zoro # G516507847
product price:Â $9,029.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
Key Features
Width
39 in
Voltage
208/230 V
Height
60 in
Includes
Ceiling Exhaust Kit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2OAC3612FLT
Zoro #
G516507847
UPC #
-
Country of Origin
United States
Dimensions
Width
39 in
Height
60 in
Details
Voltage
208/230 V
Includes
Ceiling Exhaust Kit
Description
These wheeled portable air conditioner units are air cooled and feature solid state electronic controllers, manual or auto 6 speed fan controls, large LED displays, swivel ball bearing casters with locking front wheels, condensate overflow alerts, high pressure safety switches, 3 phase monitor some models and washable electrostatic filers. They are perfect for applications such as offices, schools, retail shops, warehouses, recovery rooms/hospitals, laboratories, server rooms, storage rooms and gym/locker rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.