Hose Kit, 9" H, 10 ft L
- Mfr # HK-3
- Zoro # G821889751
product price:Â
$
246.99
/ea
Free Shipping & Returns
Key Features
Length
10 ft
Material
Brass, Rubber
Compatible Series
OWC
Width
23 in
Height
9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HK-3
- Zoro #
- G821889751
- UPC #
- -
- Country of Origin
- United States
- Material
- Brass, Rubber
- Item
- Hose Kit
- Compatible Series
- OWC
- Includes
- 10 ft Hose, Screw Fit
- Compatible Manufacturer Model Number
- OWC3612FLT, OWC3632FLT, OWC3634FLT, OWC6012FLT, OWC6032FLT, OWC6034FLT
- Compatible Brand
- Oceanaire
- For Use With
- Portable Air Conditioner
- Shell Material
- Brass, Rubber
- Compatible Product Type
- Portable Air Conditioner
Dimensions
- Length
- 10 ft
- Width
- 23 in
- Height
- 9 in
Description
Hose Kit, For Use With Portable Air Conditioner
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.