Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Portable Air Conditioner, Indoor

  • Mfr # 2OACH6034FLT

  • Zoro # G621829124


product price: $19,269.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2OACH6034FLT
Zoro #
G621829124
UPC #
-
Country of Origin
United States

Description

Portable Air Conditioner, Duty Rating Light Duty, Operation Mode - HVAC Cooling/Heating, Cooling Capacity 60,100 BtuH, BtuH Cooling - DOE SACC 60,100 BtuH, Heating Method Heat Pump, Heating Capacity - Electric Not Applicable, Heating Capacity - Heat Pump 53,500 BtuH, 10.0 EER, 14.8 A Amps, 6,000 W Watts, 460V AC Voltage, Three Phase, 60 Hz Hz, NEMA Plug Configuration - HVAC L15-30P, Power Cord Length 10 ft, System Cooling Method Air-Cooled Single-Hose, Control Type Electronic

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.