This item is Discontinued.

Oceanled Led Standard 4 Way Junction Box 19901

Led Standard 4 Way Junction Box (Discontinued)

  • Mfr # 19901
  • Zoro # G5068936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19901
Zoro #
G5068936
UPC #
5051803006480
Country of Origin
United Kingdom

Description

Standard 4-Way Junction Box. The OceanLED Standard Junction Box is a robust interconnect module that houses and protects electrical connections. This multi-outlet unit allows up to 4 underwater lights to be connected and is vDC powered. The box provides the transition from conduit to multi-cable via easy cable gland connector., Features: 12/24v DC, IP66, 4x Fused DMX outputs (10a max per output), Robust Polycarbonate Design, Semi-transparent LID.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.