M1170 Oceanstar Contemporary Espresso Finish Wooden Magazine Rack
- Mfr # M1170
- Zoro # G103932847
product price:
$
69.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M1170
- Zoro #
- G103932847
- UPC #
- 895908001170
- Country of Origin
- China
Description
Get organized while looking chic! The espresso finished magazine rack by Oceanstar is made with bentwood. It holds magazines and books, and can complement any living room, bathroom, office, family room or bedroom with its beautiful espresso finish. This magazine rack's modern and sophisticated design, along with its storage functionality, makes it a very popular item as a home décor product or as a gift for loved ones.
Feature:
Espresso Finish.
Cut-Out Carry Handles.
0.5 inch thick of Espresso Finished Bentwood.
Modern and Sophisticated Design.
Contemporary Style.
Assembly Required.
Weight: 5 lb.
Unit Dimensions: 12W x 13D x 12H Inches.
Feature:
0.5 inch thick of Espresso Finished Bentwood.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.