Oceanstar Design M1125 Contemporary Mahogany Solid Wood Magazine Rack

  • Mfr # M1125

  • Zoro # G504007694


product price: $90.99
/ea
Free Shipping & Returns

Key Features

Color
Mahogany
Height
11.3 in
Width
10.3 in
Depth
15.8 in
Application
Book Storage, Magazine, Newspaper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M1125
Zoro #
G504007694
UPC #
895908001125
Country of Origin
China

Dimensions

Height
11.3 in
Width
10.3 in
Depth
15.8 in

Details

Item
Literature Rack
Color
Mahogany
Application
Book Storage, Magazine, Newspaper
Material
Wood
Mount Type
Desktop

Description

Contemporary Style Mahogany Finish Solid Wood Magazine Rack. This roomy stylish solid wood magazine rack offers plenty of space for your current magazine journals newspapers and books. Solid wood construction with mahogany finish makes this magazine rack a stylish and functional accessory.
  • Mahogany finish
  • Solid wood construction
  • No assembly required
  • Product dimensions in inches ( L x W x H): 15.75 x 10.25 x 11.25
  • Product Weight: 5 lb
  • Shipping dimensions in inches ( L x W x H): 18.25 x 13.75 x 13
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.