This item is Discontinued.

Ochsenkopf European Axe, 1000g OX 209 E-1002

European Axe, 1000g (Discontinued)

  • Mfr # OX 209 E-1002
  • Zoro # G1627479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OX 209 E-1002
Zoro #
G1627479
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
600mm
Blade Width
120 mm

Details

Features
Universal Use, Cutting Edge Polished, with Blade-Protection
Head Weight
2.20 lb.
Cutting Edge
4-3/4"
Item
European Axe,1000g
Handle Design
Ash
Axe Type
Axe
Head Color
Yellow
Replaceable Handle
Yes
Standards
DIN 7287: A
Includes Hammer Face
No
Handle Style
Cow Foot Shape

Description

European Axe,1000g, Axe Type Axe, Blade Width 120 mm, Handle Length 23 1/2 in, Handle Material Ash Wood, Handle Style Cow Foot Shape, Head Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.