Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Octopus Autopilot Drives Sailboat Drive Inboard System 8.5" Stroke OCTAFMDRESYSE

Sailboat Drive Inboard System 8.5" Stroke (Discontinued)

  • Mfr # OCTAFMDRESYSE
  • Zoro # G6576097
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OCTAFMDRESYSE
Zoro #
G6576097
UPC #
628309166694
Country of Origin
Canada

Description

Type RS - Unique RS Sailboat Drive. EASY TO BUY - Everything you need supplied in one box - drive, 6ft steering, cable and universal connection kit,EASY TO FIT - The simple to mount installation kit and optional integrated, rudder feedback make for easy fitting,with all major brand inboard autopilot systems,COMPACT - The remote drive unit has a tiny 0.25Ft2 footprint and can be, mounted in the most convenient location on your boat, horizontally or, vertically,RELIABLE & SAFE - Proven, tested design. The drive unit features a manual, override without having to disengage the autopilot first,COMPATIBLE WITH YOUR PILOT - The Type R Remote Drive System is compatible, with all major brand inboard autopilot systems,The Octopus Remote Sailboat Drive System makes it easy and economical to install an automatic pilot on light displacement Sail Boats steered with a mechanical system from a wheel or tiller. The system is designed for the modern mid range sail boat which has restricted space to mount a standard Linear drive. The drive is very responsive and has little feedback resistance when in 'Stand by' mode making it very suitable for racing yachts,Recommended for Yachts up to 32Ft (10m) with a maximum displacement of 13,200 Ibs / 6,000 Kg,The system includes a drive unit, a steering cable and a linear drive connection kit. The drive unit Can be mounted either horizontal or vertically in any convenient location. The steering cable length is determined by the relative position of the drive unit to the linear drive connection kit..

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.