This item is Discontinued.

Odd Ball Industries Knob Shower Valve 7-5/16 Dia., Silver SP-10B

Knob Shower Valve 7-5/16 Dia., Silver (Discontinued)

  • Mfr # SP-10B
  • Zoro # G6463326
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-10B
Zoro #
G6463326
UPC #
-
Country of Origin
United States

Dimensions

Face Dia. (In.)
7-5/16
Trim Plate Width
7 in
Manufacturers Warranty Length
1 yr
Trim Plate Height
7 in
Connection Size
1/2 in
Trim Plate Depth
7/8 in
Handle Length
4 in

Details

Finish
Silver
Material of Construction
Brass, Cast Aluminum, Stainless Steel
For Use With
Ligature-Resistant Shower Outlets
Standards
ASME A112.18.1, ASSE 1016, CSA B125.1
Handle Type
Knob
Connection (In.)
1/2 NPT
Includes
Escutcheon Plate, Gasket
Color/Finish
Silver
Ligature Resistant
Yes
Connection
1/2 in Female Copper Sweat
Item
Tub and Shower Valve
Tub and Shower Category
Shower Valves
Includes Tub Spout
No
Trim Plate Shape
Circle
Includes Drain Stopper
No
Compatible Mfr. Model Number
SP-7, SP-7WC, SP-7TF, SP-12
Trim Plate Material
Stainless Steel
ADA Compliance
Yes
Includes Check Stop
Yes
Connection Type
Female Copper Sweat
Handle Material
Aluminum
Includes Trim Plate
Yes
Includes Handle
Yes
Trim Finish
Chrome
Includes Cartridge
Yes
Includes Valve
Yes
Includes Stem
Yes
Replacement Cartridge Mfr. Model Number
RPG05-0857-MO
Features
Pressure Balanced Mixing Valve
ADA Compliant
No

Description

Tub and Shower Valve, ADA Compliance Yes, Connection Size 1/2 in, Female Copper Sweat, Faucet Handle Type Knob, For Use With Ligature-Resistant Shower Outlets, Handle Length 4 in, Handle Material Aluminum, Ligature Resistant Yes, Number of Handles 1, Odd Ball, 1/2 in Female Copper Sweat, Trim Finish Chrome, Trim Plate Depth 7/8 in, Trim Plate Height 7 in, Trim Plate Material Stainless Steel, Trim Plate Width 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.