This item is Discontinued.

Odd Ball Industries Ligature Resistant Diverter Valve, Knob SP-12B

Ligature Resistant Diverter Valve, Knob (Discontinued)

  • Mfr # SP-12B
  • Zoro # G7410541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-12B
Zoro #
G7410541
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2" NPT
Overall Width
4 1/8 in
Overall Diameter
4 1/8 in
Overall Height
2 1/4 in
Overall Length
4 1/8 in
Connection Size
1/2 in

Details

Material of Construction
Cast Brass, Cast Aluminum and Stainless Steel
Material
Brass
Finish
Polyurethane Enamel
Includes
Valve, Escutcheon Plate, Gasket, and Handle.
Item
Ligature Resistant Diverter Valve
Ligature Resistant
Yes
Connection Type
Sweat
Standards
ASME A112.18.1/CSA B125.1
Product Type
Diverter Valve
Compatible Product Type
Universal
Ligature-Resistant
Ligature-Resistant
Compatible Series
Universal

Description

Diverter Valve, Connection Size 1/2 in, Sweat, Finish Polyurethane Enamel, Cast Aluminum, Cast Brass, Stainless Steel, 1/2 in NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.