This item is Discontinued.

No Product Image Available

Pressure-Balanced, 1/2 (Discontinued)

  • Mfr # SP-10PB-A
  • Zoro # G504230320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SP-10PB-A
Zoro #
G504230320
UPC #
-
Country of Origin
Multiple

Dimensions

Tub Spout Connection Size
1/2 in
Connection Size
1/2 in
Trim Plate Width
7 in
Trim Plate Height
7 in

Details

Item
Pressure-Balanced Valve
For Use With
SP-12 Diverter Value, SP-7 and SP-7TF Bathtub Unit, SP-7 and SP-7WC Single Shower Unit
Features
Integral Stops on Hot and Cold Water Inlets for Servicing, Pressure Balanced Scald Protection
Includes Trim Plate
Yes
Standards
ADA Compliant, ASME A112.18.1, ASSE 1016, CSA B125.1
ADA Compliance
No
Connection Type
Male NPT / Female Sweat
Includes Handle
Yes
Includes
Handle
Trim Finish
Chrome Plated (Trim Plate), Epoxy Enamel Coating (Handle)
Tub Spout Type
Non Diverter Spout
Includes Valve
Yes
Spout Reach
2 1/8 in
Tub Spout Material
Brass
Ligature Resistant
Yes
Includes Stem
Yes
Trim Plate Shape
Circle
Spout Flow Rate
1.75 gpm
Tub Spout Connection Type
FNPT
Color
Silver
Trim Plate Material
Metal
Handle Material
Cast Aluminum

Description

Pressure-Balanced Valve, ADA Compliance No, Connection Size 1/2 in, Male NPT / Female Sweat, Faucet Handle Type Knob, For Use With SP-12 Diverter Value, SP-7 and SP-7TF Bathtub Unit, SP-7 and SP-7WC Single Shower Unit, Handle Material Cast Aluminum, Ligature Resistant Yes, Number of Handles 1, Odd Ball Industries, Spout Flow Rate 1.75 gpm, Spout Reach 2 1/8 in, Trim Finish Chrome Plated (Trim Plate), Epoxy Enamel Coating (Handle), Trim Plate Height 7 in, Trim Plate Material Metal

Restrictions

WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.