This item is Discontinued.

Odell 5" Wet Mop, 22 oz. Dry Wt 1200M/BLUE

5" Wet Mop, 22 oz. Dry Wt (Discontinued)

  • Mfr # 1200M/BLUE
  • Zoro # G3893066
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1200M/BLUE
Zoro #
G3893066
UPC #
-
Country of Origin
Unknown

Dimensions

Headband Size
5"

Details

Mop Head Color
Blue
Mop Connection Type
Quick Change
Mop Head Material
PET
Handle Material
No Handle
Mop End Type
Loop
Mop Style
String
Item
Wet Mop
Launderable
Yes
Color
Blue
Connection Type
Quick Change
Sub-Category
Mop Heads
Dry Weight
22 oz.
For Use With
Mfr. No. C-8PBW,C-14BW, C-9BW, C-8BW
Handle Included
No
Ply
4
Basic Material
PET
Chemical Resistant
Yes
End Type
Loop
Color Coding System
No

Description

Wet Mop, Mop Connection Type Quick Change, Launderable Yes, Dry Weight 22 oz, Mop End Type Loop, Color Coding System No, Headband Size 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.