This item is Discontinued.

Odell Auto Window Squeegee, 8" HD Mesh Sponge Head, 20" Metal Handle, Blk/Rd SQW-8RM

Auto Window Squeegee, 8" HD Mesh Sponge Head, 20" Metal Handle, Blk/Rd (Discontinued)

  • Mfr # SQW-8RM
  • Zoro # G300002053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQW-8RM
Zoro #
G300002053
UPC #
70363751680
Country of Origin
China

Dimensions

Length
20"
Width
8"

Details

Material
Heavy-Duty Mesh
Handle Design
Straight
Color
Black
Weight
0.495 lbs

Description

Clean vehicle windows, mirrors, and other surfaces. 20-inch handle allows you to scrub various places that are hard to reach. Made from long-lasting heavy-duty mesh material for durability. Eight-inch heads, so you can cover lots of surface area quickly and easily.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.