Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Odell Broom Heads, Maroon, 3" L Bristles MP36

Broom Heads, Maroon, 3" L Bristles (Discontinued)

  • Mfr # MP36
  • Zoro # G203467638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP36
Zoro #
G203467638
UPC #
70363433166
Country of Origin
Sri Lanka

Dimensions

Bristle Length
3"

Details

Bristle Material
Polypropylene
Bristle Color
Maroon
Item
Broom Heads
Material
Polypropylene
Color
Maroon
Weight
3.427 lbs

Description

Tackle heavy-duty sweeping tasks with this floor brush head. Its washable bristles are made of polypropylene for holding up to vigorous sweeping and sliding.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.