5 in String Wet Mop, 28 oz Dry Wt, Looped-End, Blue, PET
Mfr # 1200L/BLUE
Zoro # G2499460
product price:Â $8.69
/ea
Sold in multiples of 12 for $104.28
Key Features
Headband Size
5 in
Mop Head Color
Blue
Mop Head Material
PET
Handle Material
No Handle
Mop End Type
Looped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200L/BLUE
Zoro #
G2499460
UPC #
007036340384
Country of Origin
United States
Dimensions
Headband Size
5 in
Length
42"
Overall Length
42 in
Details
Mop Head Color
Blue
Mop Head Material
PET
Handle Material
No Handle
Mop End Type
Looped
Mop Style
String
Mop Type
Wet Mop
Item
Wet Mop
Features
Chemical Resistant
Series
1200
Color
Blue
Connection Type
Quick Change
For Use With
Mfr. No. C-8PBW, C-14BW, C-9BW, C-8BW
Launderable
Yes
Chemical Resistant
Yes
Handle Included
No
End Type
Loop
Material
PET Fiber
Dry Weight
28 oz
Ply
4
Description
Wet Mop, Launderable Yes, Dry Weight 28 oz, Color Coding System No, Headband Size 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.