Shop UNGER
See all product information
Create Account
SmartColor Microfiber Spill Mop, 16", White
Mfr # MA450
Zoro # G723333574
product price:Â $31.55
/eaKey Features
Mop Head Color
White
Mop Style
Microfiber
Application
Floor Maintenance
Mop Head Material
Microfiber
Mop Type
Wet Mop
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MA450
- Zoro #
- G723333574
- UPC #
- 761475624602
- Country of Origin
- China
Dimensions
- Head Length
- 16 in
Details
- Mop Head Color
- White
- Mop Style
- Microfiber
- Application
- Floor Maintenance
- Mop Head Material
- Microfiber
- Mop Type
- Wet Mop
- Fits Brand
- Unger
- Launderable
- Yes
- Item
- Mop
- Color
- White
- For Use With
- Unger SM40G
Description
Extra-absorbent microfiber, with large surface area and 14 mm pile. Absorbs up to one liter of liquid. 500 wash cycles. Durable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.