This item is Discontinued.

Odell Economy 53 Series Mop Head, 16 oz, Cotton, Natural 5316

Economy 53 Series Mop Head, 16 oz, Cotton, Natural (Discontinued)

  • Mfr # 5316
  • Zoro # G600001688
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5316
Zoro #
G600001688
UPC #
42167022228
Country of Origin
United States

Dimensions

Size
16 oz

Details

Mop End Type
Cut End
Mop Type
Cut-End
Color
Natural
Material
Cotton
Application
Floor Maintenance
Weight
0.6 lbs

Description

Made of four-ply, 16-ounce natural cotton yarn that delivers fine cleaning to effectively preserve the quality of surfaces. Washable for easy cleanups. Fits most latch or stirrup-style mop handles for versatile, reliable indoor use in commercial or public spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.