This item is Discontinued.

No Product Image Available

Edge Non-Woven Wet Mop Head, Rayon, #24, White (Discontinued)

  • Mfr # BW1224
  • Zoro # G400001505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BW1224
Zoro #
G400001505
UPC #
70363249569
Country of Origin
United States

Dimensions

Size
#24

Details

Mop End Type
Cut End
Mop Type
Wet Mop
Material
Rayon
Application
Floor Maintenance
Color
White
Weight
0.705 lbs

Description

Rayon yarn offers high absorption and the durability needed to withstand heavy wear. Unique design prevents tangles and snags. Washable for repeated use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.