Zoro Homepage

Mop Head, Cotton/Rayon/Synthetic Blend, Medium, 5in Headband, Green

  • Mfr # 1400M/GR

  • Zoro # G715509642


product price: $15.65
/ea

Key Features

Mop Head Material
Cotton; Rayon; Synthetic
Application
Floor Maintenance
Mop Type
Wet Mop
Headband Size
5 in
Launderable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1400M/GR
Zoro #
G715509642
UPC #
70363249439
Country of Origin
United States

Dimensions

Headband Size
5 in

Details

Mop Head Material
Cotton; Rayon; Synthetic
Application
Floor Maintenance
Mop Type
Wet Mop
Launderable
Yes
Mop Style
Looped End
Item
Wet Mop Heads
Mop Head Color
Green

Description

Recycled PET yarn offers a 20% higher absorption and better durability than synthetic yarns. Fast drying and less linting when laundered. This reusable mop is safe to use on all finished floors. Looped ends and tailband design for greater floor coverage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.