Shop RUBBERMAID COMMERCIAL
See all product information
Create Account
Super Stitch Blend Mop Heads, Cotton/Synthetic, Green, Large, PK6
Mfr # FGD25306GR00
Zoro # G4054819
product price:Â
$
76.75
/pk of 6, $12.79/ea
Key Features
Headband Size
5 in
Mop Pad Size
Large
Mop Head Color
Green
Mop Head Material
Cotton; Synthetic
Mop End Type
Looped End
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FGD25306GR00
- Zoro #
- G4054819
- UPC #
- 10086876065586
- Country of Origin
- United States
Dimensions
- Headband Size
- 5 in
- Mop Pad Size
- Large
Details
- Mop Head Color
- Green
- Mop Head Material
- Cotton; Synthetic
- Mop End Type
- Looped End
- Mop Style
- Looped End
- Mop Type
- Wet Mop
- Item
- Wet Mop
- Color
- Green
- Includes
- Includes six wet mop heads per case.
- Material
- Cotton/Synthetic Blend
- Application
- Floor Maintenance
- Features
- Washable
- Weight
- 6.2 lbs
- Headband Color
- Red
- Launderable
- Yes
Description
The Rubbermaid Commercial Super Stitch Blend Mop has a blend of 4-ply cotton and synthetic fibers for higher absorbency and more launderings than cotton mops, and has looped ends and a yarn tailband to reduce tangling and fraying for improved performance. The synthetic mesh headband resists moisture retention so the mop head can dry between uses. Color-coded to help minimize cross-contamination. These mop heads are suitable for use in commercial and industrial applications.
- Balanced blend of cotton and synthetic yarns for absorbency and strength.
- Looped ends and yarn tailband mop for greater floor coverage.
- Suitable for use in commercial and industrial applications.
- Recommended handles: 1" headband most optimal with side-gate Invader Wet Mop Handle and 5" headband most optimal with clamp-style Gripper Wet Mop Handle