This item is Discontinued.

Odell Plastic Utility Brush, 20", Tan/Cream CP-20

Plastic Utility Brush, 20", Tan/Cream (Discontinued)

  • Mfr # CP-20
  • Zoro # G403474993
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP-20
Zoro #
G403474993
UPC #
70363110180
Country of Origin
Sri Lanka

Dimensions

Length
20"

Details

Color
Tan
Material
Polypropylene
Weight
0.55 lbs

Description

This plastic handle utility brush is ideal for manual cleaning applications and industrial maintenance. It is essential in the removal of oil, grease, and virtually any cleaning job for great efficiency and comfort.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.